Shop All Flood & Spot Light Bulbs
Current
Ge Lighting 65 Watt BR40 Reveal Flood Light Bulb 87904
Mfr # 87904
Zoro # G603709475
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Finish Reveal Frost
- Bulb Base Type Screw-In
- Watts 65 W
- Lamp Base Medium Screw
- Bulb Primary Application Indoor Floodlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 87904
- Zoro # G603709475
- UPC # 43168879040
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Finish | Reveal Frost |
Bulb Base Type | Screw-In |
Watts | 65 W |
Lamp Base | Medium Screw |
Bulb Primary Application | Indoor Floodlight |
Bulb Shape | BR40 |
Bulb Technology | Incandescent |
Average Bulb Life | 1.82 yr |
Lumens | 360 lm |
Bulb Material | Neodymium |
Rated Life | 2000 hr |
Volume | 3.3206 cu ft |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Underhood Light and Battery (2125-20, 48-11-2425)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- CURRENT Ge 40W R14 Spot Light (25777)
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- CURRENT GE13W Day BR40 FLD Bulb (35316)
- ILB GOLD Code Bulb, Replacement For Donsbulbs EHX (EHX)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 40Br30/Ev/Fl (40BR30/EV/FL)
- ILB GOLD Code Bulb, Replacement For Norman Lamps DAY (DAY)
- ILB GOLD Bulb, Incandescent R Br R40 Br40, Replacement For Batteries And Light Bulbs, 65Br40/Fl-20,000 (65BR40/FL-20,000)
- Current Flood & Spot Light Bulbs