Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 620W, PS40 Incandescent Light Bulb (Discontinued)
Mfr # 620PS40P-130V
Zoro # G3228242
This Product is Discontinued
Key Features
- Bulb Shape PS40
- Bulb Base Type Mogul Prefocus (P40s)
- Watts 620 W
- Lumens 11,200 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 620PS40P-130V
- Zoro # G3228242
- UPC # 043168219525
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 5" |
Max Overall Bulb Length | 10-1/16" |
Max. Overall Bulb Length | 10-1/16" |
Overall Length | 10 1/8 in |
Bulb Dia. | 5 in |
Description
Incandescent Bulb, Bulb Base Type Mogul Prefocus (P40s), Bulb Shape PS40, Bulb Finish Clear, Color Temperature 2800K, Lumens 11,200 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 620PS40P, Voltage 130V AC, Watts 620 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Overall Length 10 1/8 in, Standards Meets 2012 Lighting Legislation Energy
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.