Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 6.0W, S6 Incandescent Light Bulb (Discontinued)
Mfr # 6S6-130V
Zoro # G2808617
This Product is Discontinued
Key Features
- Bulb Shape S6
- Bulb Base Type Candelabra Screw (E12)
- Watts 6W
- Lumens 41
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 6S6-130V
- Zoro # G2808617
- UPC # 043168113694
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 3/4" |
Max. Overall Bulb Length | 1-7/8" |
Max Overall Bulb Length | 1-7/8" |
Bulb Dia. | 3/4 in |
Overall Length | 1 7/8 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape S6, Bulb Finish Clear, Color Temperature 2800K, Lumens 41, Light Technology Incandescent, Shatter-Resistant No, Trade Number 6S6, Voltage 130V AC, Watts 6W, Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Rough Service No, Overall Length 1 7/8 in, Standards Meets 2012 Lighting Legislation Energy Standards
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.