Shop All Flood & Spot Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 60W, PAR38 Halogen Light Bulb (Discontinued)
Mfr # 60PARH1100FL30TP
Zoro # G4478774
This Product is Discontinued
Key Features
- Dimmable Yes
- Bulb Shape PAR38
- Bulb Color Temp. 3000K
- Bulb Finish Clear
- Bulb Primary Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 60PARH1100FL30TP
- Zoro # G4478774
- UPC # 043168627047
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-5/16" |
Light Bulb Dia. | 4-3/4" |
Max Overall Bulb Length | 5-5/16" |
Bulb Dia. | 4 3/4 in |
Overall Length | 5 1/4 in |
Description
Halogen Bulb, Bulb Base Type Medium Skirted (E26), Bulb Beam Angle 30 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Rendering Index 100, Color Temperature 2900K, Incandescent Wattage Equivalency 75 W, Lumens 1,070 lm, Light Technology Halogen, Overall Length 5 1/4 in, Shatter-Resistant No, Trade Number 60PAR/H/1500/FL25, Voltage 120V AC, Watts 60 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Indoor/Outdoor Usage Indoor/Outdoor
Restrictions
- This item has been restricted from sale in the following states: CO, NJ, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.