Shop All Incandescent Light Bulbs
Current
GE LIGHTING 50W, R20 Incandescent Light Bulb
Mfr # 50R20/PL/1
Zoro # G1313672
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R20
- Bulb Base Type Medium Screw (E26)
- Watts 50 W
- Lumens 0 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 50R20/PL/1
- Zoro # G1313672
- UPC # 043168906579
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/2" |
Max Overall Bulb Length | 3-15/16" |
Max. Overall Bulb Length | 3-15/16" |
Overall Length | 4 in |
Bulb Dia. | 2 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape R20, Color Temperature 2750K, Lumens 0 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 50R20/PL/1, Voltage 120V AC, Watts 50 W, Bulb Beam Angle 45 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Plant, Flood, Overall Length 4 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV 11W replacement light bulb lamp (TUV 11W PHILIPS)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32N35I)
- ILC Replacement for Bulbrite Jc10xe/24 replacement light bulb lamp, 2PK (JC10XE/24 BULBRITE)
- BAYCO Under Hood Light (SLR2120)
- CURRENT Bulb 300/PS35/IF Mogul 130V (21079)
- CURRENT GE300W CLR STD LGT Bulb (73788)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7/W)
- CURRENT GE LIGHTING 25W, G25 Incandescent Light Bulb (25G25/W)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6/3)
- CURRENT GE LIGHTING 40W, R16 Incandescent Light Bulb (40R16/CD)
- ILB GOLD Bulb, Incandescent A Shape A21, Replacement For Donsbulbs, 150A/Cl-230V (150A/CL-230V)
- Current Incandescent Light Bulbs