Shop All HID Light Bulbs
Current
GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb
Mfr # MXR50/C/U/MED/O
Zoro # G3756112
product price: $9.37
/ea
Sold in multiples of 6 for $56.22
$56.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Designation MXR50/C/U/MED/O
- Bulb Technology Metal Halide
- Bulb Color Temp. 3500K
- Average Bulb Life 10,000 hr.
- Max. Overall Bulb Length 5-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # MXR50/C/U/MED/O
- Zoro # G3756112
- UPC # 043168456715
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-7/16" |
Light Bulb Dia. | 2-1/8" |
Max Overall Bulb Length | 5-7/16" |
Bulb Dia. | 2 1/8 in |
Overall Length | 5 1/2 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape ED17, Color Rendering Index 70, Color Temperature 3500K, Lumens 3,200 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 50 W, Bulb Finish Frosted, Rated Life 10,000 hr, ANSI Code M110, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number MXR50/C/U/MED/O
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG MH 1000WB, 1000W Metal Halide Bulb, BT37 (P100817)
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/C/U/MED/O)
- CURRENT GE 400W CLR Halide Lamp (30953)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- CURRENT Ge 100W Sodium Bulb (26427)
- ILC Replacement for Ushio Cms-35/t4.5/942/g12 replacement light bulb lamp (CMS-35/T4.5/942/G12 USHIO)
- ILC Replacement for Sylvania Mcp70/u/med/830 replacement light bulb lamp (MCP70/U/MED/830 SYLVANIA)
- Current HID Light Bulbs