Shop All Incandescent Light Bulbs
Current
GE LIGHTING 4.0W, C7 Incandescent Light Bulb
Mfr # 4C7/BL CD2
Zoro # G1410421
product price: $2.49
/pk 2, $1.25/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape C7
- Bulb Base Type Candelabra Screw (E12)
- Watts 4 W
- Lumens Not Rated
- Light Appearance No Rated Color Temp, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 4C7/BL CD2
- Zoro # G1410421
- UPC # 043168910163
- Country of Origin Philippines
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-1/8" |
Max Overall Bulb Length | 2-1/8" |
Light Bulb Dia. | 7/8" |
Bulb Dia. | 7/8 in |
Overall Length | 2 1/8 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape C7, Bulb Finish Blue, Color Temperature Not Rated, Lumens Not Rated, Light Technology Incandescent, Shatter-Resistant No, Trade Number 4C7/BL CD2 6PK, Voltage 120V AC, Watts 4 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, Three-Way No, Light Color Blue, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/8 in, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Light Fixture CCT 24", Direct Wire (34290)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Red Body (21517)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14SC/SP)
- CURRENT GE LIGHTING 25W, G25 Incandescent Light Bulb (25G25/W)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7-130V)
- CURRENT GE 100W Heat Bulb (93130228)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- CURRENT GE LIGHTING 40W, R16 Incandescent Light Bulb (40R16/CD)
- WESTINGHOUSE 25 W T10 Tubular Incandescent Bulb E26 (Medium) White (0371000)
- Current Incandescent Light Bulbs