Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 40W, A15 Incandescent Light Bulb (Discontinued)
Mfr # 40A15CF/STG CD2
Zoro # G1981822
This Product is Discontinued
Key Features
- Bulb Shape A15
- Bulb Base Type Medium Screw (E26)
- Watts 40 W
- Lumens 405 lm
- Light Appearance 1000 to 2699K, Very Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 40A15CF/STG CD2
- Zoro # G1981822
- UPC # 043168461597
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-7/8" |
Max. Overall Bulb Length | 3-1/2" |
Max Overall Bulb Length | 3-1/2" |
Bulb Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A15, Bulb Finish Clear, Color Temperature 2600K, Lumens 405 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number 40A15CF/STGPQ2/6, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service Yes, Indoor/Outdoor Usage Indoor Only, Overall Length 3 1/2 in, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.