Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 40W, A15 Incandescent Light Bulb (Discontinued)
Mfr # 40A15CA/C/CF-CD2
Zoro # G0389916
This Product is Discontinued
Key Features
- Bulb Shape A15
- Bulb Base Type Candelabra Screw (E12)
- Watts 40 W
- Lumens 305 lm
- Light Appearance 1000 to 2699K, Very Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 40A15CA/C/CF-CD2
- Zoro # G0389916
- UPC # 043168713931
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-1/2" |
Light Bulb Dia. | 1-7/8" |
Max Overall Bulb Length | 3-1/2" |
Bulb Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape A15, Bulb Finish Clear, Color Temperature 2500K, Lumens 305 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40A15CA/C/CF-CD2, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable No, Three-Way No, Light Color White, Rough Service Yes, Special Features Vibration Resistant, Indoor/Outdoor Usage Indoor Only, Overall Length 3 1/2 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.