Shop All HID Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (Discontinued)
Mfr # MVR400/VBU/XHO
Zoro # G3484905
This Product is Discontinued
Key Features
- Average Bulb Life 20,000 hr.
- Bulb Base Type Mogul Screw (E39)
- Max. Overall Bulb Length 11-1/2"
- Watts 400 W
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # MVR400/VBU/XHO
- Zoro # G3484905
- UPC # 043168139236
- Country of Origin United States
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 11-1/2" |
Max Overall Bulb Length | 11-1/2" |
Light Bulb Dia. | 4-5/8" |
Overall Length | 11 1/2 in |
Bulb Dia. | 4 5/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Shape ED37, Color Rendering Index 65, Color Temperature 4000K, Lumens 43,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Watts 400 W, Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy, Trade Number MVR400/VBU/XHO
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.