Shop All HID Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (Discontinued)
Mfr # MVR400/C/VBU/XL
Zoro # G2529886
This Product is Discontinued
Key Features
- Bulb Finish Frosted
- Light Bulb Dia. 4-5/8"
- Bulb Color Temp. 3700K
- Light Appearance 3000 to 3999K, Warm White
- Bulb Shape ED37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # MVR400/C/VBU/XL
- Zoro # G2529886
- UPC # 043168139243
- Country of Origin United States
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4-5/8" |
Max. Overall Bulb Length | 11-5/16" |
Max Overall Bulb Length | 11-5/16" |
Overall Length | 11 3/8 in |
Bulb Dia. | 4 5/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Shape ED37, Color Rendering Index 70, Color Temperature 3700K, Lumens 42,000 lm, Light Technology Metal Halide, Overall Length 11 3/8 in, Shatter-Resistant No, Watts 400 W, Bulb Finish Frosted, Rated Life 20,000 hr, ANSI Code M59, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy, Trade Number MVR400/C/VBU/XHO
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.