Shop All HID Light Bulbs
Current
GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb
Mfr # MPR400/C/VBU/XHO/PA
Zoro # G2513226
product price: $27.06
/ea
$27.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type High Output
- Max. Overall Bulb Length 11-1/2"
- Watts 400 W
- Bulb Operating Position Vertical Base Up +/-15 Degrees
- Bulb Finish Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # MPR400/C/VBU/XHO/PA
- Zoro # G2513226
- UPC # 043168462747
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 11-1/2" |
Light Bulb Dia. | 4-5/8" |
Max Overall Bulb Length | 11-1/2" |
Bulb Dia. | 4 5/8 in |
Overall Length | 11 1/2 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (EX39), Bulb Dia. 4 5/8 in, Bulb Shape ED37, Color Rendering Index 70, Color Temperature 3700K, Lumens 40,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Watts 400 W, Bulb Finish Frosted, Rated Life 20,000 hr, ANSI Code M135/M155, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari Jdd7513 replacement light bulb lamp (JDD7513 HIKARI)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012TBZBB)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/C/U/MED/O)
- CURRENT GE 400W CLR Halide Lamp (30953)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- ILC Replacement for Green Energy Mh/400/bu/mog/ps/4k/bt37-pulse Start replacement light bulb lamp (MH/400/BU/MOG/PS/4K/BT37-PULSE START GREEN ENERGY)
- ILC Replacement for Sylvania 67501 replacement light bulb lamp (67501 SYLVANIA)
- Current HID Light Bulbs