Shop All HID Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (Discontinued)
Mfr # MVR400/U/ED28/R
Zoro # G2897045
This Product is Discontinued
Key Features
- Bulb Shape ED28
- Shatter-Resistant No
- For Enclosed Fixtures Yes
- Color Rendering Index 65
- Light Appearance 4000 to 4999K, Cool White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # MVR400/U/ED28/R
- Zoro # G2897045
- UPC # 043168268516
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 8-5/16" |
Max Overall Bulb Length | 8-5/16" |
Light Bulb Dia. | 9/16" |
Overall Length | 8 3/8 in |
Bulb Dia. | 4 5/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 39,400 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Watts 400 W, Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code S51, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number MVR400/U/ED28/R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.