Shop All Decorative Light Bulbs
Current
GE LIGHTING 35W, T3 Miniature Halogen Light Bulb
Mfr # Q35T3/12V/CL
Zoro # G3296431
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 35 W
- Trade Number Q35T3/12V/CL
- Bulb Shape T3
- Max. Overall Bulb Length 1-3/4"
- Voltage 12V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # Q35T3/12V/CL
- Zoro # G3296431
- UPC # 043168347082
- Country of Origin Hungary
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 3/8" |
Bulb Dia. | 3/8 in |
Overall Length | 1 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Dia. 3/8 in, Bulb Shape T3, Lumens 550 lm, Light Technology Halogen, Overall Length 1 3/4 in, Trade Number Q35T3/12V/CL, Voltage 12V AC, Watts 35 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP SDRT M12)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E30-G2)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK20)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- LUMAPRO Miniature Incandescent Bulb, 2 lm, 0.7W (6839-1PK)
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1004-2PK)
- Current Decorative Light Bulbs