Shop All Fluorescent Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (Discontinued)
Mfr # F32T8/SPX41/U6/2
Zoro # G5229016
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F32T8/SPX41/U6/2
- Zoro # G5229016
- UPC # 043168689229
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 22-1/2" |
Max Overall Bulb Length | 22-1/2" |
Bulb Bend Radius | 6 in |
Light Bulb Dia. | 1" |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Length | 22.5" |
Description
U-Bend Fluorescent Bulb, Trade Number F32T8/SPX41/U/6/2, Bulb Shape T8, Color Temperature 4100K, Lumens 2,800 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 120V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.