Shop All Fluorescent Light Bulbs
Current
GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb
Mfr # F32T8/SPX35/U6/2
Zoro # G5229314
original price:
$18.30
14% off
new price: $15.69
/ea
Sold in multiples of 12 for $188.28
$188.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # F32T8/SPX35/U6/2
- Zoro # G5229314
- UPC # 043168689212
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 22-1/2" |
Bulb Bend Radius | 6 in |
Max. Overall Bulb Length | 22-1/2" |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Description
U-Bend Fluorescent Bulb, Trade Number F32T8/SPX35/U/6/2, Bulb Shape T8, Color Temperature 3500K, Lumens 2,800 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 120V AC, ANSI Code 78901-ANSI-4027-1, Standards TCLP Compliant, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, Rated Life 20,000 hr, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Lv Hal Flood Mr16 12V 20W (BPBAB)
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- LUMARK Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, Cb (XTOR12BRL)
- MILWAUKEE TOOL Black Yes 500 lm lm (2011R)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- CURRENT Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO/CVG)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T12, Warm, 3000K (F14T12/KB)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- ILC Replacement for Sylvania Fo25/835/eco replacement light bulb lamp, 25PK (FO25/835/ECO SYLVANIA)
- Current Fluorescent Light Bulbs