Shop All Electronic Ballasts
This Product is Discontinued
Current
GE LIGHTING 28 to 28 Watts, 1 Lamps, Electronic Ballast (Discontinued)
Mfr # GE132MAXP-N-ULTRA
Zoro # G2725046
This Product is Discontinued
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 1
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GE132MAXP-N-ULTRA
- Zoro # G2725046
- UPC # 043168722599
- Country of Origin Multiple
- Category Electronic Ballasts
Dimensions
Height | 1 in |
Length | 9 1/2 in |
Width | 1 5/16 in |
Description
UltraMax(R) P, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 28 W, Ballast Bulb Type T12, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.