Shop All Decorative Light Bulbs
Current
GE LIGHTING 27W, S8 Miniature Halogen Light Bulb
Mfr # 1156NH/BP2
Zoro # G3749821
product price: $3.45
/pk 2, $1.73/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number 1156NH
- Standards Meets 2012 Lighting Legislation Energy
- Max. Overall Bulb Length 2"
- Bulb Shape S8
- Average Bulb Life 1200 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 1156NH/BP2
- Zoro # G3749821
- UPC # 043168892414
- Country of Origin Hungary
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Max Overall Bulb Length | 2" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Details
Trade Number | 1156NH |
Item | Miniature Halogen Bulb |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Shape | S8 |
Average Bulb Life | 1200 hr. |
Bulb Primary Application | General Purpose |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Voltage | 13V |
Watts | 2 W |
Lumens | 440 lm |
Lighting Technology | Halogen |
Bulb Type | Miniature |
Dimmable | No |
Color Tuning | No |
Description
Miniature Halogen Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Dia. 1 in, Bulb Shape S8, Lumens 440 lm, Trade Number 1156NH, Voltage 13V, Watts 2 W, Dimmable No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- ILC Replacement for Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH SYLVANIA)
- ILC Replacement for GE General Electric G.E Cmh20/par20/sp replacement light bulb lamp (CMH20/PAR20/SP GE GENERAL ELECTRIC G.E)
- ILC Replacement for EYE COM 10001 replacement light bulb lamp (10001 EYE COM)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- SATCO 10 W G12 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3836)
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- Current Decorative Light Bulbs