Shop All Incandescent Light Bulbs
Current
GE Lighting 27495 40W Frosted Appliance Bulb - Pack Of 12
Mfr # 299575
Zoro # G004000591
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 299575
- Zoro # G004000591
- Country of Origin United States
- Category Incandescent Light Bulbs
Description
Features
- Frosted Appliance Bulb
- Power - 40W
- Voltage - 120V
- A-15 Shape
- Medium Base
- 435 Lumens 1500 Hours
- Oven Service
- Vibration Resistant
- Pack Of 12
- Dimension - 0.33 x 0.16 x 0.2 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- ILC Replacement For LIGHT BULB LAMP, RSU139T5120V2 (RSU139T5120-V2)
- CURRENT GE LIGHTING 25W, G25 Incandescent Light Bulb (25G25/W)
- CURRENT GE 100W Heat Bulb (93130228)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- CURRENT GE LIGHTING 3.0W, S6 Incandescent Light Bulb (3S6/5)
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- CURRENT Bulb 300/PS35/IF Mogul 130V (21079)
- ILC Replacement for Sylvania 16960 replacement light bulb lamp, 10PK (16960 SYLVANIA)
- Current Incandescent Light Bulbs