Shop All Decorative Light Bulbs
Current
GE LIGHTING 25W, T4 Miniature Halogen Light Bulb
Mfr # Q25G9/CD
Zoro # G3594762
original price:
$20.12
23% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen
- Lumens 240 lm
- Max Overall Bulb Length 1-3/4"
- Bulb Type Miniature
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # Q25G9/CD
- Zoro # G3594762
- UPC # 043168167543
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 1/2" |
Bulb Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G9), Bulb Dia. 1/2 in, Bulb Shape T4, Lumens 240 lm, Light Technology Halogen, Overall Length 1 3/4 in, Trade Number Q25G9/CD, Voltage 120V AC, Watts 25 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M1500Mltac5M (M1500MLTAC5M)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- INTENSE DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401, White (IN2563071)
- ILC Replacement for Bulbrite 134018 replacement light bulb lamp (134018 BULBRITE)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- LUMAPRO Miniature Halogen Bulb, 580 lm, 50W, Clear (Q50T3/12V/CL-1PK)
- Current Decorative Light Bulbs