Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 25W, T10 Incandescent Light Bulb (Discontinued)
Mfr # 25T10/F CD
Zoro # G2672284
This Product is Discontinued
Key Features
- Bulb Shape T10
- Bulb Base Type Medium Screw (E26)
- Watts 25 W
- Lumens 250 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 25T10/F CD
- Zoro # G2672284
- UPC # 043168909037
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 5-5/8" |
Max. Overall Bulb Length | 5-5/8" |
Light Bulb Dia. | 1-1/4" |
Overall Length | 5 5/8 in |
Bulb Dia. | 2 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape T10, Bulb Finish Frosted, Color Temperature 2500K, Lumens 250 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25T10/F CD, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Overall Length 5 5/8 in, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.