Shop All Incandescent Light Bulbs
Current
GE LIGHTING 25W, G25 Incandescent Light Bulb
Mfr # 25G25/W
Zoro # G2706076
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G25
- Bulb Base Type Medium Screw (E26)
- Watts 25 W
- Lumens 180 lm
- Light Appearance 1000 to 2699K, Very Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 25G25/W
- Zoro # G2706076
- UPC # 043168908818
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 4-1/2" |
Max. Overall Bulb Length | 4-1/2" |
Light Bulb Dia. | 3-1/8" |
Overall Length | 4 1/2 in |
Bulb Dia. | 3 1/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape G25, Bulb Finish Frosted, Color Temperature 2500K, Lumens 180 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25G25/W, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/2 in, Standards Meets 2012 Lighting Legislation Energy
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14ET8/G4/830CT)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO4P)
- EVEREADY WTHReady RCH LED Light (RCL1FN2WR.1)
- STREAMLIGHT PROPOLYMER 2AA YELLOW (SR67101)
- CURRENT GE 100W Heat Bulb (93130228)
- CURRENT GE300W CLR STD LGT Bulb (73788)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb, Lumens: 41 (6S6/7)
- CURRENT GE LIGHTING 40W, R16 Incandescent Light Bulb (40R16/CD)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- CURRENT Bulb 300/PS35/IF Mogul 130V (21079)
- ILC Replacement for Philips 100a-90a/ew 120v replacement light bulb lamp, 4PK (100A-90A/EW 120V PHILIPS)
- Current Incandescent Light Bulbs