Shop All Decorative Light Bulbs
Current
GE Lighting 258488 3 watt Candle Shape Vintage LED Bulb; Warm White
Mfr # 258488
Zoro # G603702667
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 258488
- Zoro # G603702667
- UPC # 43168364942
- Country of Origin China
- Category Decorative Light Bulbs
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Warm white light color
- Amber bulb color
- Led vintage bulb
- Equivalent to a 25w incandescent
- 000 kelvin color temperature
- 000 hours rated life
- California title 20
- Light Color: Warm White
- Wattage: 3 watt
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- MILWAUKEE TOOL Flood Light and Tumbler (2114-21, 48-22-8392R)
- ILC Replacement for GE General Electric G.E 620ps40p replacement light bulb lamp (620PS40P GE GENERAL ELECTRIC G.E)
- WESTGATE CL-EHL-18W-50K-E2618W LED CORN LAMP 2600 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-18W-50K-E26)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Intermediate Base - 120V - Carded (S4701)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V - Carded (S4538)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- Current Decorative Light Bulbs