Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 250W, R40 Incandescent Heat Light Bulb (Discontinued)
Mfr # 250R40/4
Zoro # G3214181
This Product is Discontinued
Key Features
- Bulb Shape R40
- Bulb Base Type Medium Skirted (E26)
- Watts 250 W
- Lumens Not Rated
- Light Appearance 3000 to 3999K, Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 250R40/4
- Zoro # G3214181
- UPC # 043168207249
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 7-7/16" |
Max Overall Bulb Length | 7-7/16" |
Light Bulb Dia. | 5" |
Bulb Dia. | 5 in |
Overall Length | 7 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Medium Skirted (E26), Bulb Shape R40, Bulb Finish Frosted, Color Temperature 3000K, Lumens Not Rated, Light Technology Incandescent, Shatter-Resistant No, Trade Number 250R40/4, Voltage 120V AC, Watts 250 W, Bulb Beam Angle 35 Degrees , Rated Life 5,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Heat Lamp, Overall Length 7 1/2 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.