Shop All HID Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb (Discontinued)
Mfr # LU250/SBY/XL/ECO
Zoro # G3731637
This Product is Discontinued
Key Features
- For Enclosed Fixtures Yes
- Bulb Shape ED18
- Bulb Type High Output
- Bulb Designation LU250/SBY/XL/ECO
- Light Bulb Dia. 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LU250/SBY/XL/ECO
- Zoro # G3731637
- UPC # 043168613712
- Country of Origin Hungary
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/4" |
Max. Overall Bulb Length | 9-3/4" |
Max Overall Bulb Length | 9-3/4" |
Bulb Dia. | 2 1/4 in |
Overall Length | 9 3/4 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 1/4 in, Bulb Shape ED18, Color Rendering Index 22, Color Temperature 2100K, Lumens 27,500 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Voltage 100, Watts 250 W, Bulb Finish Clear, Rated Life 40,000 hr, ANSI Code S50, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.