Shop All HID Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb (Discontinued)
Mfr # LU250/DX
Zoro # G2734724
This Product is Discontinued
Key Features
- Bulb Finish Clear
- Shatter-Resistant No
- ANSI Code S50
- Bulb Designation LU250/DX
- Bulb Base Type Mogul Screw (E39)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # LU250/DX
- Zoro # G2734724
- UPC # 043168117852
- Country of Origin United States
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 9-3/4" |
Max. Overall Bulb Length | 9-3/4" |
Light Bulb Dia. | 2-1/4" |
Overall Length | 9 3/4 in |
Bulb Dia. | 2 1/4 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 1/4 in, Bulb Shape ED18, Color Rendering Index 65, Color Temperature 2200K, Lumens 22,500 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Watts 250 W, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code S50, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number LU250/DX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.