Shop All Decorative Light Bulbs
Current
GE Lighting 240217 5.5W Candle Shape Soft White Light Color Bulb - Pack of 4
Mfr # 240217
Zoro # G903702206
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 240217
- Zoro # G903702206
- UPC # 43168369862
- Country of Origin China
- Category Decorative Light Bulbs
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Relax high definition
- Decorative led
- Equivalent to a 60w incandescent
- Candelabra base
- Bent tip & dimmable
- 2,700 kelvin color temperature
- Pack of 4
- Color: White
- Power: 5.5W
- Rated Life: 15,000 Hours
- Lifetime: 13.7 Year
- Lumens: 500 Lumen
- Length: 4.2"
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- ILC Replacement for GE General Electric G.E 50par20/h/fl25 120v replacement light bulb lamp (50PAR20/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ETI Wrap Light w/Built-In Battery, LED, 4 ft. (54676341)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- SYLVANIA Bulb, Incandescent, 69W, A21, Medium Base, Type A (S2996)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator, 2PK (S4717)
- SATCO 75 W BR30 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3240)
- Current Decorative Light Bulbs