Shop All Decorative Light Bulbs
Current
GE Lighting 240201 4W Candle Shape Daylight Light Color Clear Bulb - Pack of 4
Mfr # 240201
Zoro # G003702687
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 240201
- Zoro # G003702687
- UPC # 43168456616
- Country of Origin China
- Category Decorative Light Bulbs
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Refresh high definition
- Decorative led bulb
- Equivalent to a 40w incandescent
- Medium base
- Bent tip & dimmable
- 5,000 kelvin color temperature
- Pack of 4
- Power: 4W
- Rated Life: 15,000 Hours
- Lifetime: 13.7 Year
- Lumens: 300 Lumen
- Length: 4.20"
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- APPLETON ELECTRIC Prismatic Globe Lighting Parts And Accessory (AAGL-25PR)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- ILC Replacement for Sylvania L30w/31-830 replacement light bulb lamp (L30W/31-830 SYLVANIA)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- SATCO 25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3366)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- SATCO 150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V (S3004)
- FEDERAL SIGNAL FEDERAL SIGNAL 25W, T8 Miniature Incandescent Light Bulb (K149123A)
- Current Decorative Light Bulbs