Shop All Decorative Light Bulbs
Current
GE Lighting 240195 2.5W Candle Shape Daylight Light Color Clear Bulb - Pack of 4
Mfr # 240195
Zoro # G903702312
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 240195
- Zoro # G903702312
- UPC # 43168455671
- Country of Origin China
- Category Decorative Light Bulbs
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Refresh high definition
- Decorative led bulb
- Equivalent to a 25w incandescent
- Candelabra base
- Bent tip & dimmable
- 5,000 kelvin color temperature
- Pack of 4
- Power: 2.5W
- Rated Life: 15,000 Hours
- Lifetime: 13.7 Year
- Lumens: 200 Lumen
- Length: 4.20"
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- LITHONIA LIGHTING LED Area Light, 25W, 120-277V, 2000L (DSXW1 LED 10C 700 40K T3M MVOLT DDBXD)
- WESTINGHOUSE 125 W R40 Reflector/Heat Lamp Incandescent Bulb E26 (Medium) White 1 pk (03918)
- ILC Replacement for Advance Iop-2psp32-n (IOP-2PSP32-N ADVANCE)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- SATCO Bulb, Incandescent, 15W, T7, Intermediate Base, Sign & Indicator (S4722)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular (S3298)
- SATCO 3 W CA5 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3661)
- Current Decorative Light Bulbs