Shop All Decorative Light Bulbs
Current
GE Lighting 240194 2.5W Candle Shape Soft White Light Color Clear Bulb - Pack of 4
Mfr # 240194
Zoro # G503703009
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 240194
- Zoro # G503703009
- UPC # 43168455558
- Country of Origin China
- Category Decorative Light Bulbs
Description
Features
- Relax high definition
- Decorative led bulb
- Equivalent to a 25w incandescent
- Candelabra base
- Bent tip & dimmable
- 2,700 kelvin color temperature
- Pack of 4
- Color: White
- Power: 2.5W
- Rated Life: 15,000 Hours
- Lifetime: 13.7 Year
- Lumens: 200 Lumen
- Length: 4.20"
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- PROGRESS LIGHTING 5" Non-Metallic Downlight Wall Cylinder. (P5712-31)
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- ILC Replacement for Bulbrite 132506 replacement light bulb lamp (132506 BULBRITE)
- SATCO 75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3239)
- ILC Replacement for Satco S3786 replacement light bulb lamp, 4PK (S3786 SATCO)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V (S3608)
- Current Decorative Light Bulbs