Shop All Decorative Light Bulbs
Current
GE Lighting 240175 5.5W Candle Shape Daylight Light Color Clear Bulb - Pack of 4
Mfr # 240175
Zoro # G203703118
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 240175
- Zoro # G203703118
- UPC # 43168432566
- Country of Origin China
- Category Decorative Light Bulbs
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Refresh high definition
- Decorative led bulb
- Equivalent to a 60w incandescent
- Medium base
- Bent tip & dimmable
- 5,000 kelvin color temperature
- Pack of 4
- Power: 5.5W
- Rated Life: 15,000 Hours
- Lifetime: 13.7 Year
- Lumens: 500 Lumen
- Length: 4.20"
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- KEYSTONE 3500K LED CFL Replacement DirectDrive, KT-LED82P-O-835-D (KT-LED82P-O-835-D)
- ILC Replacement for Micnaron 10 Watt BUG Zapper Bulb FOR 20 Insect Killer replacement light bulb lamp (10 WATT BUG ZAPPER BULB FOR 20 INSECT KILLER MICN)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- SATCO 25 W R14 Stubby Incandescent - Clear - 1500 Hours - 135L - Medium Base - 120V (S3601)
- GE 13 watt BR40 Relax Bulb - Soft White (GE569263)
- WESTINGHOUSE 4 W T5 Specialty Incandescent Bulb Wedge Blue , 2PK (06305)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- Current Decorative Light Bulbs