Shop All Decorative Light Bulbs
Current
GE Lighting 240125 5.5W Candle Shape Soft White Light Color Clear Bulb - Pack of 4
Mfr # 240125
Zoro # G103703072
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 240125
- Zoro # G103703072
- UPC # 43168432559
- Country of Origin China
- Category Decorative Light Bulbs
Description
Features
- Relax high definition
- Decorative led bulb
- Equivalent to a 60w incandescent
- Medium base
- Bent tip & dimmable
- 2,700 kelvin color temperature
- Pack of 4
- Color: White
- Power: 5.5W
- Rated Life: 15,000 Hours
- Lifetime: 13.7 Year
- Lumens: 500 Lumen
- Length: 4.20"
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45855)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- ILC Replacement For BATTERIES AND LIGHT BULBS 50150 INCANDESCENT 3WAY 2PK (2PAK:WW-LB0H-6)
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V (S3274)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2414)
- SATCO Reflector Lamp, R40 Bulb Shape, 300 lm (S4750)
- Current Decorative Light Bulbs