Shop All Decorative Light Bulbs
Current
GE Lighting 240124 5.5W Candle Shape Daylight Light Color Clear Bulb; Pack of 4
Mfr # 240124
Zoro # G003701857
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # 240124
- Zoro # G003701857
- UPC # 43168432450
- Country of Origin China
- Category Decorative Light Bulbs
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Refresh high definition
- Decorative led bulb
- Equivalent to a 60w incandescent
- Candelabra base
- Bent tip & dimmable
- 5,000 kelvin color temperature
- Pack of 4
- Power: 5.5W
- Rated Life: 15,000 Hours
- Lifetime: 13.7 Year
- Lumens: 500 Lumen
- Length: 4.20"
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/RED/P/ND 120V 4/1FB)
- SYLVANIA RT6/8/TRIMEXT (75082)
- FEIT ELECTRIC ST19 E26 Medium Filament LED Bulb Daylight 40 Watt Equivalence (ST1940950CATFL2)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- LUMAPRO LUMAPRO 7.5W, G6 Miniature Incandescent Light Bulb (89-2PK)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- Current Decorative Light Bulbs