Shop All Electronic Ballasts
This Product is Discontinued
Current
GE LIGHTING 22.5 Watts, 1 Lamps, HID Ballast (Discontinued)
Mfr # GEMH20-MLF-120
Zoro # G3180143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Lamp Type Metal Halide
- Input Voltage 120V AC
- Ballast Voltage 120
- Ballast Start Type Pulse
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # GEMH20-MLF-120
- Zoro # G3180143
- UPC # 043168874908
- Country of Origin Multiple
- Category Electronic Ballasts
Dimensions
Dimension B | 1 1/2 in |
Width | 1 9/16 in |
Dimension A | 1 1/2 in |
Height | 1 in |
Length | 3 3/4 in |
Description
Ultramax(TM) eHID, Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code M156, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 20 W, Input Voltage 120V AC, Input Watts 22.5W, 0 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 133Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.