Shop All Halogen Light Bulbs
Current
GE Lighting 209686 60 W Halogen Flood Bulb
Mfr # 209686
Zoro # G403718561
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 209686
- Zoro # G403718561
- UPC # 43168228831
- Country of Origin China
- Category Halogen Light Bulbs
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Medium base
- Energy saver
- Replacement for 60w-75w
- Watts: 60 W
- Lumens: 1,070
- Beam Angle: 35 degree
- MOL: 3.62"
- Rated Life: 9 Years
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Penlight, LED, Blue (65050)
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture White Finish 10W 120/277V (62/1137)
- MAXXIMA 4 In Round Security Flange (3LXG4)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- ILC Replacement for ANSI BAB12V20WGU53FG (BAB12V20WGU53FG ANSI)
- ILC Replacement for Nikon Comparator V20a replacement light bulb lamp (COMPARATOR V20A NIKON)
- ILC Replacement for GE General Electric G.E Q20mr16/hir/cg10 replacement light bulb lamp (Q20MR16/HIR/CG10 GE GENERAL ELECTRIC G.E)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H5024 (H5024)
- ILC Replacement for Damar Hl60bt15/cl/ssfc 120v replacement light bulb lamp (HL60BT15/CL/SSFC 120V DAMAR)
- ILC Replacement for Hikari Jdd-130v/100w E26 T10 FR (if) replacement light bulb lamp (JDD-130V/100W E26 T10 FR (IF) HIKARI)
- ILC Replacement for Hikari Jd7019 replacement light bulb lamp (JD7019 HIKARI)
- Current Halogen Light Bulbs