Shop All Incandescent Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 200W, A21 Incandescent Light Bulb (Discontinued)
Mfr # 200A21/99/IF-130V
Zoro # G2590341
This Product is Discontinued
Key Features
- Bulb Shape A21
- Bulb Base Type Medium Screw (E26)
- Watts 200 W
- Lumens 2,780 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 200A21/99/IF-130V
- Zoro # G2590341
- UPC # 043168259361
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-3/8" |
Max Overall Bulb Length | 5-3/8" |
Light Bulb Dia. | 2-5/8" |
Bulb Dia. | 2 5/8 in |
Overall Length | 5 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Bulb Finish Frosted, Color Temperature 2800K, Lumens 2,780 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 200A21/99/IF, Voltage 130V AC, Watts 200 W, Bulb Beam Angle 360 Degrees , Rated Life 2,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Brass Base, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in, Standards Meets 2012 Lighting Legislation Energy
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.