Shop All HID Light Bulbs
Current
GE LIGHTING 150W, ED17 Metal Halide HID Light Bulb
Mfr # MXR150/C/U/MED/O
Zoro # G3755936
product price: $10.64
/ea
Sold in multiples of 6 for $63.84
$63.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Meets 2012 Lighting Legislation Energy
- Light Bulb Dia. 2-1/8"
- Bulb Shape ED17
- Lighting Technology Metal Halide
- Bulb Color Temp. 3500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # MXR150/C/U/MED/O
- Zoro # G3755936
- UPC # 043168456883
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/8" |
Max Overall Bulb Length | 5-7/16" |
Max. Overall Bulb Length | 5-7/16" |
Overall Length | 5 1/2 in |
Bulb Dia. | 2 1/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape ED17, Color Rendering Index 70, Color Temperature 3500K, Lumens 8,300 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 150 W, Bulb Finish Frosted, Rated Life 15,000 hr, ANSI Code C102/M102, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number MXR150/C/U/MED/O
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet & Charging Dock (550 Lumens) (2128-22)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- CURRENT GE 400W CLR Halide Lamp (30953)
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/C/U/MED/O)
- ILC Replacement for GE General Electric G.E Lu50/h/eco replacement light bulb lamp (LU50/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Mh1000/u/bt37 replacement light bulb lamp (MH1000/U/BT37 PHILIPS)
- Current HID Light Bulbs