Shop All HID Light Bulbs
This Product is Discontinued
Current
GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb (Discontinued)
Mfr # MVR1000/VBU
Zoro # G3205614
This Product is Discontinued
Key Features
- Bulb Finish Clear
- Max. Overall Bulb Length 15-3/8"
- ANSI Code M47
- Bulb Operating Position Vertical Base Up +/-15 Degrees
- Average Bulb Life 15,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # MVR1000/VBU
- Zoro # G3205614
- UPC # 043168448352
- Country of Origin United States
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 15-3/8" |
Max Overall Bulb Length | 15-3/8" |
Light Bulb Dia. | 9/16" |
Overall Length | 15 3/8 in |
Bulb Dia. | 7 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 7 in, Bulb Shape BT56, Color Rendering Index 65, Color Temperature 3800K, Lumens 111,000 lm, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Watts 1,000 W, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M47, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy, Trade Number MVR1000/VBU/HO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.