Shop All HID Light Bulbs
Current
GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb
Mfr # MVR1000/U
Zoro # G2954481
original price:
$41.99
16% off
new price: $34.95
/ea
Sold in multiples of 6 for $209.70
$209.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Enclosed Fixtures Yes
- Bulb Designation MVR1000/U
- Color Rendering Index 65
- Bulb Base Type Mogul Screw (E39)
- Lighting Technology Metal Halide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # MVR1000/U
- Zoro # G2954481
- UPC # 043168418263
- Country of Origin Hungary
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 7" |
Max. Overall Bulb Length | 15-3/8" |
Max Overall Bulb Length | 15-3/8" |
Overall Length | 15 3/8 in |
Bulb Dia. | 7 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 7 in, Bulb Housing Glass/Metal, Bulb Shape BT56, Color Rendering Index 65, Color Temperature 4000K, Lumens 108,000 lm, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Voltage Not Applicable, Watts 1,000 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M47, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- ILB GOLD Bulb, Xenon Krypton E26 Standard Screw, Replacement For Osram Sylvania 90A19/Ts/8M/Ss, 2PK (90A19/TS/8M/SS)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 2700K Warm White Light, 750 Lumens, 8PK (862713)
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/C/U/MED/O)
- CURRENT GE 400W CLR Halide Lamp (30953)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- HYGRADE 70W ED17 HID Light Bulb - Medium Base - Clear Finish (S5856)
- ILC Replacement for Thhc Lighting Ft1203xf replacement light bulb lamp (FT1203XF THHC LIGHTING)
- Current HID Light Bulbs