Shop All HID Ballasts
This Product is Discontinued
Current
GE LIGHTING 1000 W, 1 Lamp HID Ballast Kit (Discontinued)
Mfr # GEP1000ML5AA5-5
Zoro # G3620906
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 1000
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- For Use With Metal Halide HID Bulbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # GEP1000ML5AA5-5
- Zoro # G3620906
- UPC # 043168722827
- Country of Origin China
- Category HID Ballasts
Dimensions
Height | 4 1/4 in |
Length | 2 3/4 in |
Dimension B | 5 3/16 in |
Width | 7 3/4 in |
Dimension A | 2 13/16 in |
Description
GE Current, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M141, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120/208/240/277/480V AC, Input Watts 1,000 W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.