Shop All Light Fixture Parts
Current
GE GE259MAX-G-N UltraMax Electronic Ballast, 2 or 1 F96T8 Lamps, 120-277, Instant Start
Mfr # 74469
Zoro # G805829711
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 74469
- Zoro # G805829711
- UPC # 43168744690
- Country of Origin Unknown
- Category Light Fixture Parts
Description
Ge 74469 ge259max-g-n ultramax electronic ballast, 2 or 1 f96t8 lamps, 120-277, instant start features: instant start t8 ballast will accept up to 2 or 1 f96t8 lamps accommodates multi-voltages from 120 to 277-volts, extra versatile for your unique projects instant start electronic ballast for long lamp starting cycles and low initial cost high performance instant start electronic ballast is for all general fluorescent applications mounting dimensions: 8.9-inch l x 1.1-inch w, mounting slot set 0.3-inch apart ul indoor/outdoor parallel lamp operation means system maintenance is easier to manage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S8356)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 2298 lm (2ST2L2040R)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 723-L-Slh-Tc-P (723-L-SLH-TC-P)
- CURRENT GE PIDW Junct Box (93129106)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR1 LED ALO SWW2 UVOLT PE DDBTXD)
- TRESCO Tresco Infinex Square End Cap Set, Gray (L-XSQRECP-GY-1)
- ELCO LIGHTING Hanger Bars (Set of 2) (HB24)
- MIDWEST FASTENER #3 x 3/32" Nickel Ball Chain Connectors 50PK (64621)
- LITHONIA LIGHTING Lithonia JEBLPCLR2 M4 Polycarbonate clear reflector for JEBL 24L and 30L (JEBLPCLR2 M4)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 10PK (64725)
- Current Light Fixture Parts