Current

GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (Discontinued)


This Product is Discontinued
Shop for all Fluorescent Light Bulbs

Key Features

  • Light Technology Fluorescent
  • Bulb Shape T4
  • Bulb Base Type 2-Pin (GX23)
  • Light Appearance 5000K and Above, Daylight
  • Wattage Equivalency 60W INC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max Overall Bulb Length 7"
Max. Overall Bulb Length 7"
Overall Length 7 3/8 in

Description

Plug-In CFL Bulb, Bulb Base Type 2-Pin (GX23), Trade Number F13BX/ECO, Bulb Shape T4, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 60 W, Lumens 710 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Dimmable No, Light Color White, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Preheat, Overall Length 7 3/8 in, Rated Life 10,000 hr, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products