Shop All Decorative Light Bulbs
Current
GE 9W A21 MB Bulb
Mfr # 93129723
Zoro # G408249602
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 93129723
- Zoro # G408249602
- UPC # 43168540605
- Country of Origin China
- Category Decorative Light Bulbs
Description
GE LED9DA21MSWRGBSPKOT This is a 9 watt, plastic A21 with a medium base It is equivalent to aan 60 watt incandescent The bulb provides 760 lumens and has a color temperature 2700 Kelvins With a CRI 80, and an MOL 476 The bulb is dimmable wremote, with a rated life of 25000 hours The bulb is restricted in the following states CA Item Notes Soft White 8 additional color settings, Bluetooth connectable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 11S14 (11S14)
- ILC Replacement for Bodine B60 (B60 BODINE)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V)
- LUMAPRO LUMAPRO 2.7W, G3 1/2 Miniature Incandescent Light Bulb (1445-2PK)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- Current Decorative Light Bulbs