Shop All LED Light Bulbs
Current
Ge 8Pk 15W Cw T8 Bulb
Mfr # 13104
Zoro # G007045551
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 36,000 hours
- Bulb Base Type G13
- Bulb Shape T8
- Bulb Technology LED
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 13104
- Zoro # G007045551
- UPC # 43168131049
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.55 in |
Width | 48.03 in |
Details
Average Light Bulb Life | 36,000 hours |
Bulb Base Type | G13 |
Bulb Shape | T8 |
Bulb Technology | LED |
Voltage | 120v |
Watts | 15W |
Lumens | 1800 lm |
Bulb Finish | White |
Light Color | Cool White |
Bulb Primary Application | LFL |
Color Rendering Index | 120 |
Housing Material | Glass |
Lumens Per Watt | 120 lm |
Color Temperature | 4000 K |
Beam Spread | 120° |
Lamp Count | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 8 W, T5, Miniature Bi-Pin (G5) (F8T5/CW 25/CS)
- MAXSA INNOVATIONS Metal Solar Deck Light - Stainless Steel, PK 4 (47334-SS)
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- SYLVANIA T5 Fluorescent 40Pk (FP28/841/ECO)
- CURRENT Cool White 24 in. G13 (Medium Bi-Pin) T8 LED Linear Tube 20 Watt Equivalence 1 pk (37151)
- CURRENT GE A15 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (33631)
- CURRENT GE LED+ A21 E26 (Medium) LED Smart Battery Backup Bulb Soft White 60 W (93099986)
- CURRENT U-Bend LED Bulb, T8, 22-1/2" L, G13,3000K (LED13BT8/U/830)
- CURRENT Ultra Bright A21 E26 (Medium) LED Bulb Daylight 200 Watt Equivalence (93128934)
- CURRENT GE G30 E26 (Medium) Filament LED Bulb Amber Warm White 60 W (42183)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (15020042)
- Current LED Light Bulbs