Shop All HID Light Bulbs
Current
Ge 70W Mtl Halide Bulb
Mfr # 12377
Zoro # G907065581
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 70W
- Lighting Technology High Intensity Discharge
- Width 6.5 in
- Bulb Base Type E26
- Bulb Color Temp. 3200 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 12377
- Zoro # G907065581
- UPC # 43168123778
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Width | 6.5 in |
Light Bulb Dia. | 2.12 in |
Height | 6.31 in |
Max Overall Bulb Length | 9.13 in |
Details
Watts | 70W |
Lighting Technology | High Intensity Discharge |
Bulb Base Type | E26 |
Bulb Color Temp. | 3200 K |
Bulb Shape | ED17 |
Bulb Finish | Clear |
Average Bulb Life | 15,000 hours |
Color Rendering Index | 70 |
Bulb Material | Hard glass |
Lamp Enclosure Type | Open or enclosed fixtures |
Lamp Count | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS1100-42-VDIM-LM1)
- COAST CUTLERY Flashlight Sheath, 6"x1-1/2" (S30 SHEATH)
- ILC Replacement for Osram Sylvania M2-in-t8-d-120 replacement light bulb lamp (M2-IN-T8-D-120 OSRAM SYLVANIA)
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/C/U/MED/O)
- CURRENT GE 400W CLR Halide Lamp (30953)
- CURRENT GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb (CMH39/PAR20/830/SP12)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- CURRENT GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb (LU750)
- ILC Replacement for Christie DS Plus 6K Bare Lamp Only replacement light bulb lamp (DS PLUS 6K BARE LAMP ONLY CHRISTIE)
- ILC Replacement for Sunmaster M59/e replacement light bulb lamp (M59/E SUNMASTER)
- Current HID Light Bulbs