Shop All Incandescent Light Bulbs
Current
Ge 50/250W Sw 3Wy Bulb
Mfr # 97482
Zoro # G807067371
product price: $53.65
/pk 12, $4.47/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A21
- Bulb Base Type Medium
- Watts 50W
- Lumens 3955 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 97482
- Zoro # G807067371
- UPC # 43168905015
- Country of Origin United States
- Category Incandescent Light Bulbs
Dimensions
Height | 5.75 in |
Light Bulb Dia. | 2.62 in |
Max. Overall Bulb Length | 11.25 in |
Width | 9.5 in |
Details
Bulb Shape | A21 |
Bulb Base Type | Medium |
Watts | 50W |
Lumens | 3955 lm |
Lighting Technology | Incandescent |
Bulb Color Temp. | 2800 K |
Average Bulb Life | 1.09 years |
Bulb Primary Application | 3-Way |
Light Color | Soft white |
Bulb Material | Soft glass |
Lamp Count | 1 |
Filament | CC-8/CC-25 |
Base Type | Screw-In |
Description
Ge30W 36" Cw Fluo Bulb, 6PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- PELICAN Black Rechargeable Led Tactical Handheld Flashlight, Proprietary, 803 lm lm (8060AC110)
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- CURRENT GE 100W Heat Bulb (93130228)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14SC/SP)
- CURRENT GE75W 5 WHT Globe Bulb (36193)
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb (25T61/2-120v)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7/W)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-12V (6S6-12V)
- Current Incandescent Light Bulbs