Shop All Flood & Spot Light Bulbs
Current
Ge 3Pk 20W Std Fld Lamp
Mfr # 85289
Zoro # G106918060
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 20W
- Max Overall Bulb Length 13 in
- Bulb Primary Application Indoor Spotlight
- Bulb Technology Halogen
- Filament C-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 85289
- Zoro # G106918060
- UPC # 43168852890
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Max Overall Bulb Length | 13 in |
Width | 3.95 in |
Light Bulb Dia. | 2 in |
Height | 9.95 in |
Details
Watts | 20W |
Bulb Primary Application | Indoor Spotlight |
Bulb Technology | Halogen |
Filament | C-6 |
Lamp Base | GX5.3 |
Color Temperature | 2900 K |
Bulb Base Type | Pin/Plug-In |
Bulb Shape | MR16 |
Bulb Material | Sodalime glass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- ILC Replacement for Sterilight S36rl Quartz Sleeve (S36RL QUARTZ SLEEVE STERILIGHT)
- ILC Replacement For ORBITEC H 41860 WFL (WW-AXJT-3)
- ILC Replacement for Osram Sylvania 64642 HLX replacement light bulb lamp (64642 HLX OSRAM SYLVANIA)
- CURRENT Edison 20 W MR16 Floodlight Halogen Bulb 80 lm White (84940)
- CURRENT GE13W Day BR40 FLD Bulb (35316)
- ILB GOLD Code Bulb, Replacement For Norman Lamps DAY (DAY)
- BUYERS PRODUCTS Edgeless 6 Inch Wide LED Flood Light - Rectangular Lens (1492235)
- TCP LED, 17W, DIM, 30KFL, PAR38, Flood (LED17P38D30KFL)
- TCP Elite LED, 9W BR30, DIM, 4100K, Flood (LED9BR30D41K)
- WESTINGHOUSE 30 W R20 Spotlight Incandescent Bulb E26 (Medium) White (03654)
- Current Flood & Spot Light Bulbs