Shop All Decorative Light Bulbs
Current
Ge 2Pk 4W Sw Cac Bulb
Mfr # 31384
Zoro # G506874881
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 300 lm
- Color Relax
- Lamp Base E12 Candelabra
- Voltage 120V
- Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 31384
- Zoro # G506874881
- UPC # 43168313841
- Country of Origin China
- Category Decorative Light Bulbs
Details
Lumens | 300 lm |
Color | Relax |
Lamp Base | E12 Candelabra |
Voltage | 120V |
Dimmable | Dimmable |
Material | Glass |
Bulb Color Temp. | 2700 K |
Bulb Finish | Clear |
Watts | 4W |
Bulb Shape | CAC |
Bulb Technology | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- EASY PAK Micro Battery Recycling Container (330-142)
- SOUTHWIRE LED Folding Light, Battery, LED, 500lm (SL50RSW)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 230V (S3989)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - European Base - 220V (S3393)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, General Service (S3955)
- ILC Replacement for Bulbrite 495060 replacement light bulb lamp, 2PK (495060 BULBRITE)
- Current Decorative Light Bulbs