Shop All Decorative Light Bulbs
Current
Ge 2Pk 4W Cam Rel Bulb
Mfr # 31480
Zoro # G306691114
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Dimmable
- Voltage 120V
- Lamp Base E26 Medium
- Watts 4W
- Color Relax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 31480
- Zoro # G306691114
- UPC # 43168314800
- Country of Origin China
- Category Decorative Light Bulbs
Details
Dimmable | Dimmable |
Voltage | 120V |
Lamp Base | E26 Medium |
Watts | 4W |
Color | Relax |
Bulb Technology | LED |
Bulb Color Temp. | 2700 K |
Bulb Finish | Clear |
Bulb Shape | CAM |
Lumens | 300 lm |
Material | Glass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 1600t3q/ir 240v replacement light bulb lamp (1600T3Q/IR 240V OSRAM SYLVANIA)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6751)
- ILC Replacement for Light Bulb / Lamp 40a15/cl 130v replacement light bulb lamp, 2PK (40A15/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Philips Cdm-td 150w/830 replacement light bulb lamp (CDM-TD 150W/830 PHILIPS)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 2500 Hours - 290/217L - Medium Base - 130/120V (S3721)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V (S3623)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- Current Decorative Light Bulbs