Shop All Decorative Light Bulbs
Current
Ge 2Pk 4W Bc Ref Bulb
Mfr # 31741
Zoro # G506874898
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Refresh
- Lumens 300 lm
- Bulb Finish Clear
- Lamp Base E12 Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 31741
- Zoro # G506874898
- UPC # 43168317412
- Country of Origin China
- Category Decorative Light Bulbs
Details
Material | Glass |
Color | Refresh |
Lumens | 300 lm |
Bulb Finish | Clear |
Lamp Base | E12 Candelabra |
Bulb Shape | BC |
Dimmable | Dimmable |
Bulb Technology | LED |
Bulb Color Temp. | 5000 K |
Voltage | 120V |
Watts | 4W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Baylor Pendant Light, Brass Fixture (BL1BRBaylor)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Candelabra Base - 12V (S3868)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- CURRENT GE LIGHTING 35W, T3 Miniature Halogen Light Bulb (Q35T3/12V/CL)
- CURRENT GE LIGHTING 8.4W, G6 Miniature Incandescent Light Bulb (304)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- SYLVANIA Bulb, Incandescent, 69W, A21, Medium Base, Type A (S2996)
- SATCO Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK (S3901)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 220V (S7942)
- ILC Replacement for Bulbrite 421140 replacement light bulb lamp, 2PK (421140 BULBRITE)
- Current Decorative Light Bulbs